missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Remanit 4301 Double Spatulas
Click to view available options
Length (Metric):
210 mm
Unit Size:
Each
Specifications
Specifications
| Quantity | 1 Pk. |
| Autoclavable | Autoclavable |
| Shape | Curved |
| Product Type | Double Ended Spatula |
| Width (Metric) Blade | 9 mm |
| Temperature (Metric) Max | 121°C |
| Material | Remanit (4301) |
| Length (Metric) | 210 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction