missing translation for 'onlineSavingsMsg'
Learn More

Carl Roth™ Remanit 4301 Double Spatulas

Product Code. 10540952
Encompass
Click to view available options
Length (Metric):
210 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10540952

Brand: Carl Roth™ 3489.1

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Specifications

Quantity 1 Pk.
Autoclavable Autoclavable
Shape Curved
Product Type Double Ended Spatula
Width (Metric) Blade 9 mm
Temperature (Metric) Max 121°C
Material Remanit (4301)
Length (Metric) 210 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.