missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Specifications
Specifications
| Material | Aluminum |
| Quantity | 1 Ea. |
| Description | Reinforced, photoluminescent aluminum |
| For Use With (Application) | Identification of fire alarms and extinguishers, and directional systems for escape or evacuation routes |
| Height (Metric) | 300 mm |
| Thickness | 0.148 mm |
| Width (Metric) | 150 mm |
| Temperature Range (Metric) | -40°C to 110°C |
| Displayed Text | Escape route to the left |
| Product Type | Safety Sign (Photoluminescent) |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?