missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Amarell™ Red Liquid Fill Laboratory Thermometers
Click to view available options
Subdivision:
0.1°C
Unit Size:
Each
Specifications
Specifications
| Length (Metric) | 420 mm |
| Thermometer Fill | Red Liquid |
| Product Type | Thermometer |
| Max. Temperature (Metric) | 50°C |
| Min. Temperature (Metric) | 0°C |
| Temperature Range (Metric) | 0°C to 50°C |
| Calibrated | Yes |
| Subdivision | 0.1°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction