missing translation for 'onlineSavingsMsg'
Learn More

Carl Roth™ Red Labels

Product Code. 10564303
Encompass
Change view
Click to view available options
Diameter (Metric):
9 mm
12 mm
Unit Size:
1 roll
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Diameter (Metric) unitSize
10564303 12 mm 1 roll
10679613 9 mm -
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Product Code. 10564303 Supplier Carl Roth™ Supplier No. N121.1

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Specifications

Color Red
Product Type Label
For Use With (Application) Without drying out and falling off sticking on any plastic, z. B. during steam sterilization, in boiling water baths, in refrigerators, in agitation and shakers, centrifuges etc.
For Use With (Equipment) 1.5 to 2 mL vessel
Temperature Range (Metric) -96 to 80°C
Diameter (Metric) 12 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.