missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Reamix Test Tube Shaker

Product Code. 10257151
Change view
Click to view available options
Speed Range:
0 to 2800 rpm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Speed Range
10257151 0 to 2800 rpm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 10257151 Supplier Karl Hecht™ Supplier No. 42789010
  • ONLINE EXCLUSIVE PRICE
    474.60 €
    251.23 € / Pack of 1
    Save 223.37 €
    47% Off
 Restricted Item
Estimated Shipment: 03-12-2026
Add to basket
Add to basket

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Quickly and easily mix liquids in test tubes up to 30mm in diameter. Karl Hecht™ Reamix Test Tube Shaker is constructed with a dual-function switch and an acid-resistant polypropylene cup.

  • Dual-function switch.
  • Acid-resistant polypropylene cup.
  • Attendant-free, split terminal motor with electronic speed control from 0 to 2800rpm.
  • Stepless adjustable shaking frequency: 0 to 45Hz.

Specifications

Speed Range 0 to 2800 rpm
Voltage 230 V
Tube Size Up to 30 mm dia.
Product Type Test Tube Shaker
Frequency 50 Hz
Material Polypropylene Platform
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.