missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
A block is required for all RapidVap Vacuum Evaporation Systems
- PTFE-coated for corrosion resistance
- Blocks are interchangeable
- Block capacity: 69
- Sample tube size: 15mL conical centrifuge tubes, up to 15mL (maximum tube height is 150mm)
- Sample volume: Approximately 11mL (actual volume depends on tube shape, height and vortex speed)
- Glassware is required (not included)
- Custom blocks to fit special glassware such as VOA vials are available on request
Specifications
Specifications
| Capacity (Metric) | Up to 15 mL/Tube |
| For Use With (Equipment) | RapidVap Vacuum Evaporation System |
| Material | PTFE-coated Aluminum |
| Type | Block |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?