missing translation for 'onlineSavingsMsg'
Learn More

Atrow™ Rack

Product Code. 10007422
Click to view available options
Array:
4 x 6
5 x 10
Height (Metric):
100 mm
25 cm
Length (Metric):
103 mm
150 mm
Unit Size:
Each
Pack of 30
This item is not returnable. View return policy

Product Code. 10007422

Brand: Atrow™ 864068

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Specifications

Includes White Rilsan Coating
Product Type Rack
Array 4 x 6
Holds Tubes (24)
For Use With (Application) 16, 18 and 20mm dia. short test tube
Quantity 1 Each
Length (Metric) 150 mm
Height (Metric) 100 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.