missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ PTFE Magnetic Stir Bar, Single-sided crosshead
Designed for use with tube-like containers yet very effective as general stirrers. The PTFE-coated magnet stirrers include a crosshead on one side of the stirrer.
16.75 € - 22.00 €
Specifications
Autoclavable | Yes |
---|---|
Certifications/Compliance | Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) |
Color | White |
Description | PTFE encapsulated Alnico V magnet core |
Quantity | 5/Pk. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
16265721
|
Fisherbrand™
|
14 mm |
16.75 €
Pack of 10 |
Estimated Shipment: 28-06-2024
Log in to see stock. |
|||||
16285721
|
Fisherbrand™
|
17 mm |
22.00 €
Pack of 10 |
Estimated Shipment: 12-07-2024
Log in to see stock. |
|||||
Description
- Stable, general-purpose magnetic stirrer
- Designed for use with tube-like containers yet very effective as general stirrers
- Autoclavable
Specifications
Yes | |
White | |
5/Pk. |
Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS) | |
PTFE encapsulated Alnico V magnet core | |
Containers & Vessels / Stirrer Hot Plates |