missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell Edmont™ PX140 Series Nylon Light Duty Industrial Gloves
Click to view available options
Size:
6
7
8
9
10
Description
- Industrial gloves
- Lightweight and stretchable liner for optimized fit and feel
- Good abrasion resistance due to the polyurethane coating on the palm
- Elasticated knitwrist to ensure snug fit
- Comfort and dexterity
- Ventilated back ensures that the hand can breathe naturally
Applications:
- Chassis assembly, body trimming
Specifications
Description | Not Anti-static, Not silicon-free |
Coating Material | Polyurethane |
Color | White |
Latex Free | No |
Material | Polyurethane, Nylon |
Product Type | Multi-use Industrial Gloves |
Size | 10 |
Glove Cuff Style | Knit |
Liner Material | Nylon |
Lining | Color: White |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'