missing translation for 'onlineSavingsMsg'
Learn More

VACUUBRAND™ PVC Exhaust Hose, 19 mm I.D.

Product Code. 17112614
Change view
Click to view available options
For Use With:
VACUU·PURE™ 10 C
Unit Size:
Each
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. For Use With unitSize
17112614 VACUU·PURE™ 10 C Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Product Code. 17112614 Supplier VACUUBRAND™ Supplier No. 20686055

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

An accessory for use with VACUU·PURE™ Pumps

TRUSTED_SUSTAINABILITY

Specifications

Description Requires 14-381-077 and Clamping/Centering Rings
Diameter (English) Inside 0.75 in.
Diameter (English) Outside 1 in.
Diameter (Metric) Outside 26 mm
Diameter (Metric) Inside 19 mm
For Use With VACUU·PURE™ 10 C
Includes Tubing only
Overall Length (English) Approx. 10 ft.
Overall Length (Metric) 3 m
Overall Width (English) 1 in.
Sterility Non-sterile
Type Exhaust Hose
Length (Metric) 3 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.