missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Pursept™ A Xpress Surface Disinfecting Tissues

Product Code. p-6837048 Shop All Brand Products
Click to view available options
Container Type:
Dispenser
Refill
Unit Size:
Pack of 6
This item is not returnable. View return policy

Product Code. 10150811

Brand: BRAND™ 44840

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Simply wipe the surfaces with the tissue and leave to soak. BRAND™ Pursept™ A Xpress Tissues are effective against bacteria and fungi, with limited virucidal efficacy* against HIV, HBV and HCV. As recommended by the RKI, Bundesgesundheitsblatt 01/2004.

Simply wipe the surfaces with the tissue and leave to soak.

Ingredients:
  • 1 Pursept™ A Xpress tissue contains approx.: 1027 mg ethanol, 0.56 mg n-alkyl-aminopropyl-glycine, auxiliary agents.
Chemical and physical specifications:
  • Active solution (Pursept&;trade; A Xpress): Clear, colorless liquid, fresh smell.
  • Density: approx. 0.9 g/ml.
  • pH value: approx. 7.5.
  • Tissues: FCC-bleached (oxidation bleach), bio-degradable.
Microbiological efficiency of the undiluted working solution:
  • Surface disinfection: Bacteria and fungi with little organic burden with mechanics to DGHM/VAH: 15 seconds.
  • Limited virucidal efficacy* (incl. HIV, HBV, HCV): 15 seconds.
  • Effectiveness against TbB: 30 seconds.
* As recommended by the RKI, Bundesgesundheitsblatt 01/2004.
TRUSTED_SUSTAINABILITY

Especificaciones

Product Type Disinfectant Wipe
pH 7.5
Certifications/Compliance DGHM/VAH Tested and RKI Compliant
Composition 1027mg ethanol, 0.56mg n-alkyl-aminopropyl-glycine, auxiliary agents.
Container Type Dispenser
Format Wipe
For Use With (Application) Aerosol-Free Application
Quantity 150 Tissues/Pk., 6 Pk./Cs.
compliance-icons compliance-icons
Nombre del producto
  • pursept A Xpress 150 Tücher Spenderdose
Palabra de advertencia
  • Danger||Warning
Clasificación
  • Serious eye damage/eye irritation Category 2
  • Flammable liquid Category 2
Indicaciones de peligro
  • H226-Flammable liquid and vapour.
  • H319-Causes serious eye irritation.
Consejos de prudencia
  • P101-If medical advice is needed, have product container or label at hand.
  • P102-Keep out of reach of children.
  • P210-Keep away from heat, hot surfaces, sparks, open flames and other ignition sources. No smoking.
  • P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
  • P337+P313-If eye irritation persists: Get medical advice/attention.
  • P403+P233-Store in a well-ventilated place. Keep container tightly closed.
Otros peligros
  • MIXTURE LIST-Contains : Ethanol
Corrección del contenido de un producto

Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.

Título del producto

Al hacer clic en Enviar, acepta que Fisher Scientific se ponga en contacto con usted en relación con los comentarios que ha proporcionado en este formulario. No compartiremos su información para ningún otro fin. Toda la información de contacto proporcionada se mantendrá de acuerdo con nuestra Política de Privacidad. Política de privacidad.

Gracias por ayudarnos a mejorar nuestra web. Su comentario ha sido enviado