missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Adtech Polymer Engineering™ PTFE Tubing
Click to view available options
Diameter (Metric) Inner:
4.8 mm
Diameter (Metric) Outer:
6.4 mm
Overall Length (Metric):
3.6 m
Description
- Non-stick characteristics
- Low friction surface
- Very high resistance to chemicals and solvents
- Very high electrical resistance
- Physiologically neutral
- Non-polluting and odorless
- Sterilization achieved through autoclaving, ethylene oxide or dry heat
Specifications
Specifications
| Autoclavable | Autoclavable |
| Diameter (Metric) Inner | 4.8 mm |
| Material | PTFE |
| Diameter (Metric) Outer | 6.4 mm |
| Overall Length (Metric) | 3.6 m |
| Thickness (Metric) | 0.4 mm |
| For Use With (Application) | Transfer fluid pressure or high temperature in the chemical, pharmaceutical, mechanical, electrical, automobile |
| Min. Operating Temperature (Metric) | -240°C |
| Packaging Quantity | 1 Pack |
| Color | Translucent |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction