missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH PTFE with Steel Core Grinding Balls
Shop All Retsch Products
Click to view available options
Diameter (Metric):
0.9 mm
12 mm
20 mm
Unit Size:
Each
Specifications
Specifications
| Product Type | Grinding Balls |
| Diameter (Metric) | 0.9 mm |
| For Use With (Equipment) | MM 200 and MM 301 |
| Material | Teflon with Steel Core |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction