missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE and PPS Swivelling Screw Fittings with Ground Joint
Click to view available options
Tubing Size:
O.D. 12 mm
O.D. 6 mm
Unit Size:
Each
Description
- Providing temperature resistance from −20° to +200°C
- Universal chemical resistance
- FDA conformity
- Vacuum suitable
- Ground joint body made of PTFE, screw cap made of PPS
- Probes, tubes or tubing are firstly inserted through the fitting, then the fitting is put into the ground joint and the inserted element can be fixed in the requested position
- Angle and height can be fixed tightly
- Available for multiple sizes
Spezifikation
Spezifikation
| Certifications/Compliance | FDA |
| Description | Max. angle 4° |
| Material | PPS, PTFE |
| Min. Operating Temperature (Metric) | -20°C |
| Resistance Properties | Universal chemical resistance |
| Tubing Size | O.D. 6 mm |
| Thread Size | GL 18 |
| Cone Size | NS 19/26 |
| Color | Black/White |
| Max. Operating Temperature (Metric) | 200°C |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur