missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE and PPS Swivelling Screw Fittings with Ground Joint
Click to view available options
Tubing Size:
O.D. 12 mm
O.D. 6 mm
Unit Size:
Each
Description
- Providing temperature resistance from −20° to +200°C
- Universal chemical resistance
- FDA conformity
- Vacuum suitable
- Ground joint body made of PTFE, screw cap made of PPS
- Probes, tubes or tubing are firstly inserted through the fitting, then the fitting is put into the ground joint and the inserted element can be fixed in the requested position
- Angle and height can be fixed tightly
- Available for multiple sizes
Specifications
Specifications
| Certifications/Compliance | FDA |
| Description | Max. angle 5° |
| Material | PPS, PTFE |
| Min. Operating Temperature (Metric) | -20°C |
| Resistance Properties | Universal chemical resistance |
| Tubing Size | O.D. 12 mm |
| Thread Size | GL 25 |
| Cone Size | NS 29/32 |
| Color | Black/White |
| Max. Operating Temperature (Metric) | 200°C |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction