missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE and PPS HT Laboratory Screw Joints, GL 14
Description
- Providing temperature resistance from −50° to +250°C
- Universal chemical resistance
- FDA conformity
- Max. pressure 10 bar
- Vacuum suitable
- Black screw cap made of PPS
- Inner parts consisting of a v-ring (PPS), a tapered ring and a sealing ring (both PTFE) as well as an o-ring (FKM) for tubing diameters under 3 mm
- Applications include fixing probes, thermometers, dip tubes or cables in reaction vessels
- Available for a wide range of GL thread sizes and tubing diameters
Specifications
Specifications
| Certifications/Compliance | FDA |
| Material | PPS, PTFE |
| For Use With (Application) | Connecting equipment/fittings to hard-walled tubing |
| Min. Operating Temperature (Metric) | -50°C |
| Tubing Size | 3.0 mm O.D. |
| Thread Size | GL 14 |
| Maximum Pressure | 10 bar |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | Laboratory Screw Joint |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?