missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE and PA Flanged Tubing
Description
- Providing temperature resistance from 0° to +100°C
- Universal chemical resistance
- FDA conformity
- Max. pressure 30 bar
- Flanged PTFE tubing with black tube end fittings UNF 0.25 in. 28 G made of PP and washers of PA
- Tubing is ready for use
- Total length of 500 mm
- Tubing I.D. 0.8 mm x O.D. 1.6 mm
Specifications
Specifications
| Certifications/Compliance | FDA conformity |
| Diameter (Metric) Inner | 0.8 mm |
| Material | PTFE, Polypropylene, Polyamide |
| Diameter (Metric) Outer | 1.6 mm |
| Overall Length (Metric) | 500 mm |
| For Use With (Application) | Connecting to distributors |
| Min. Operating Temperature (Metric) | 0°C |
| Resistance Properties | Universal chemical resistance |
| Maximum Pressure | 30 bar |
| Max. Operating Temperature (Metric) | 100°C |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?