missing translation for 'onlineSavingsMsg'
Learn More

Cowie Technology™ PTFE Magnetic Stir Bar, Cross-shaped

Product Code. p-7192163 Shop All Fisherbrand Products
Click to view available options
Dimensions (L x W x H):
10 x 10 x 5mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10419872

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Use with containers, vessel, stirrers, and stirring hot plates. Cowie Technology™ PTFE Magnetic Stir Bar, Cross-shaped, offer improved stirring action.

  • Stable, general-purpose magnetic stirrer
  • Provides a deep, quiet vortex even at relatively high speeds
  • Autoclavable

Specifications

Autoclavable Autoclavable
Certifications/Compliance Certificate of Conformance, Certificate of Analysis, Product Data Sheet, Material Safety Data Sheet (MSDS)
Color White
Description PTFE encapsulated Alnico V magnet core
Dimensions (L x W x H) 10 x 10 x 5mm
For Use With (Equipment) Containers & Vessels / Stirrer Hot Plates
Height (Metric) 5mm
Length (English) 0.375 in.
Width (English) 0.375 in.
Width (Metric) 10mm
Length (Metric) 10 mm
Quantity 5/Pk.
Shape Cross
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.