missing translation for 'onlineSavingsMsg'
Learn More

Carl Roth™ PTFE High Viscosity Paste

Product Code. 10414252
Encompass
Click to view available options
For Use With:
Sealing fine threads and cuts
Unit Size:
100g
This item is not returnable. View return policy

Product Code. 10414252

Brand: Carl Roth™ 0124.1

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Inert chemically. Roth Carl™ Rotiszint™ PTFE High Viscosity Paste has a high sample acceptance capacity.

  • Suitable for sealing fine threads and cuts
  • High viscosity, good lubrication properties, good electrical resistance properties
  • Chemically inert
  • Temperature stable from -30 to +300 °C

Specifications

Material PTFE
For Use With Sealing fine threads and cuts
For Use With (Application) Sealing fine threads and cuts
Min. Operating Temperature (Metric) -30°C
Packaging Quantity 1 Pack
Max. Operating Temperature (Metric) 300°C
Product Type PTFE Paste
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.