missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE and FEP 3-Way Miniature Stopcocks
Click to view available options
Plug Bore:
T-shaped
Unit Size:
Each
Description
- Providing temperature resistance from −200° to +205°C
- Universal chemical resistance
- FDA conformity
- Max. pressure 8 bar
- 3-way stopcock with T-shaped bore and 3 connections
- With 3 female threads UNF 0.25 in. 28 G
- Total height including stopcock plug made of FEP is 20 mm
Specifications
Specifications
| Type | Miniature Stopcock |
| Plug Bore | T-shaped |
| Material | PTFE, FEP |
| Pressure | 8 bar |
| Length (Metric) | 32 mm |
| Temperature (Metric) | −200° to +205°C |
| Certifications/Compliance | FDA conformity |
| For Use With (Application) | Liquid and gas distribution |
| For Use With (Equipment) | Tubing I.D. 0.8 mm x O.D. 1.6 mm |
| Connectors | Three, female |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction