missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE EX Laboratory Screw Joints
For connecting equipment and fittings with GL threads with hard-walled tubing or tubes made of glass, plastic or metal.
Brand: Bohlender™ D842-74
Additional Details : Weight : 0.50000kg
Description
- Providing temperature resistance from −20° to +250°C
- Very good chemical resistance
- Max. pressure of 10 bar
- Autoclavable at 121°C
- Vacuum suitable
- Conductivity of 1.000 kOhm
- Screw cap made of conductive black PPS-EX reinforced with glass fibers
- Inner parts made of conductive PTFE-EX
- Applications include fixing probes, thermometers, dip tubes or cables in reaction vessels
- Available in a range of GL thread sizes to fit different tubing diameters
Specifications
Conductive Laboratory Screw Joints | |
Connecting equipment to hard-walled tubing | |
Very good chemical resistance | |
GL 25 |
PTFE-EX, PPS-EX | |
-20°C | |
O.D. 10 mm | |
250°C |