missing translation for 'onlineSavingsMsg'
Learn More

Bohlender™ BOLA™ PTFE Cylindrical Magnetic Stirring Bar

Product Code. 10233532
Click to view available options
Length (Metric):
15 mm
20 mm
25 mm
30 mm
50 mm
Diameter (Metric):
3 mm
4.5 mm
6 mm
7 mm
Unit Size:
Pack of 10
This item is not returnable. View return policy

Product Code. 10233532

Brand: Bohlender™ C35020

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use this magnetic stirring bar for stirring and mixing in liquid media, over a broad temperature range and with virtually any chemical agent. Bohlender™ BOLA™ PTFE Cylindrical Magnetic Stirring Bars offer excellent centering and smooth running characteristics.

  • Cylindrical magnetic stirring bars
  • PTFE-encapsulated magnetic core (Alnico 5)
  • Standard magnetic stirring bar
  • Use in open and closed systems and under pressure or vacuum
  • Temperature resistance: -200 to +250°C
  • Universal chemical resistance

Specifications

Certifications/Compliance FDA Certified
For Use With (Application) Cylindrical magnetic stirring bars offer excellent centering and smooth running characteristics
Includes Alnico 5 magnetic core
Coating PTFE
Diameter (Metric) 7 mm
Length (Metric) 25 mm
Material PTFE
Quantity 1/Pk.
Shape Cylinder
Type Magnetic Stir Bar
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.