missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PTFE Beaker Liners
Provides no-shear action on the bottom of beakers, with smooth running in glass beakers also on an uneven bottom.
Brand: Bohlender™ C362-14
Additional Details : Weight : 1.00000kg
Description
- Providing temperature resistance from −200° to +250°C
- Universal chemical resistance
- FDA conformity
- Vacuum suitable
- Autoclavable at 121°C
- PTFE-encapsulated Alnico 5 magnetic core axially mounted in a guide cage of PTFE
- Cage acts like a baffle and thus provides optimum mixing results
- Available in two different sizes
Specifications
85 mm (cage) | |
29 mm (cage) | |
White | |
−200° to +250°C | |
Yes | |
70 mm (Stir Bar) |
Alnico 5 magnetic core | |
Beaker liner | |
PTFE | |
Beakers of 800, 1000 mL | |
FDA |