missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Mettler Toledo™ Pressurized Gel-filled pH/Redox Electrodes
Shop All Mettler Toledo Products
Click to view available options
Length (Metric):
150 mm
225 mm
325 mm
Unit Size:
Each
Specifications
Specifications
| Connector Types | K8S |
| Diameter (Metric) | 12 mm |
| Type | Pressurized Gel-filled pH/Redox Electrode |
| Length (Metric) | 150 mm |
| Material | Glass |
| pH Range | 0 to 12 |
| Temperature (Metric) Range | 0°C to 100°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction