missing translation for 'onlineSavingsMsg'
Learn More

Kern Sohn Precision Balance PNJ

Product Code. 17301753
Encompass_Preferred
Click to view available options
Capacity:
620 g
3200 g
12 kg
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 17301753

Brand: Kern Sohn PNJ 120001M

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

The new standard in the laboratory with robust tuning fork measuring system.

  • Automatic internal adjustment, guarantees high degree of accuracy and makes the balance independent of its location of use. Ideal for mobile applications which require verification, such as ambulatory gold and jewellery purchasing
  • High-quality tuning fork measuring system for steady weight values and continuous weighing
  • Capacity display: A bar graph display lights up to show how much of the weighing range is still available
  • Precise counting: The automatic reference weight optimization of reference weight gradually improves the average piece weight value
  • Compact size, practical for small spaces
  • Large, shock proof weighing plate made of stainless steel
  • Protective working cover included with delivery

Specifications

Capacity 12 kg
Readability 0.1 g
Linearity 0.2 g
Type Precision Balance
Electrical Requirements Universal Mains Adapter
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.