missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kern Sohn Precision Balance PLJ
Click to view available options
Capacity:
1200 g
2100 g
420 g
4200 g
6200 g
6200 g (0.1 g verification)
720 g
720 g (0.01 g verification)
Unit Size:
Each
Description
- Convenient recipe-weighing: with the recipe database, in which up to 99 recipes can be stored, each with up to 20 recipe ingredients with name and target value
- Rapid and efficient operation thanks to the graphics display
- Simple, clear user interface on the display in the following languages: German, English, French, Italian, Spanish, Portuguese
- Automatic internal adjustment, guarantees high degree of accuracy and makes the balance independent of its location of use
- Dosage aid: High stability mode and other filter settings can be selected
- Internal memory for complete recipes with name and target value of the recipe ingredients. User guidance through display
- Protective working cover included with delivery
Specifications
Specifications
| Capacity | 6200 g (0.1 g verification) |
| Readability | 0.01 g |
| Linearity | 0.05 g |
| Type | Precision Balance |
| Electrical Requirements | Universal Mains Adapter |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction