missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bohlender™ PPS Screw Caps With Aperture
Click to view available options
Thread Size:
GL 18
GL 25
Unit Size:
Pack of 10
Description
- PBTP Screw cap with handy knurl
- Suitable for GL threads
- With aperture
- Use as septum by inserting a separately available gasket (Cat. No. H 973-..)
- Use as a joining piece between tubes with flange and tubes with GL thread
- Suitable gasket rings are available separately (Cat. No. H 975-.. / H 977-..)
Specifications
Specifications
| Certifications/Compliance | FDA Conform |
| Material | PPS |
| For Use With | For GL 18 thread |
| Min. Operating Temperature (Metric) | -50°C |
| Packaging Quantity | 1 Each |
| Thread Size | GL 18 |
| Max. Operating Temperature (Metric) | 250°C |
| Product Type | Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction