missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BOLA Tube End Fittings
Click to view available options
Color:
Black
Blue
Green
Orange
Red
Violet
White
Yellow
Diameter (Metric) Outer:
1.6 mm
1.61 mm
3.2 mm
Unit Size:
Pack of 10
Description
- Tube end fittings.
- With male thread UNF ¼ in. 28 G washers made of PA are included in delivery.
- Packing unit: 10 pieces, differing ordering quantities are rounded up to factor 10.
Specifications
Specifications
| Color | Yellow |
| Diameter (Metric) Outer | 3.2 mm |
| Diameter (Metric) Inner | 1.6 mm |
| Autoclavable | Autoclavable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction