missing translation for 'onlineSavingsMsg'
Learn More

Honeywell™ POWERCOAT™ 950-30 Neofit Gloves

Product Code. 15866675
Click to view available options
Size:
7
8
9
Unit Size:
1 pair
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Product Code. 15866675

Brand: Honeywell™ 209503009

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Honeywell™ POWERCOAT™ 950-30 Neofit Gloves are suitable for long term heavy work in the construction, automotive, and industrial cleaning industry.

  • Neoprene offers high flexibility
  • The cotton interlock lining strengthens the glove's mechanical performance while absorbing hand perspiration for added comfort
  • The rough finish provides a better grip in a damp environment
  • Neoprene provides chemical and mechanical resistance
  • It resists acids, bases, solvents as well as industrial adhesives
  • Its double coating ensures a good level of chemical protection and superior mechanical protection
  • The cuff helps to protect a large part of the forearm
  • Supported Neoprene glove, double dipped
  • Lined on a 100% cotton interlock cut and sewn liner
  • Rough finishing
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EN 420-2003 EEC Basic standard, EN 388-2003 Mechanical risks, EN 374-2003 Chemical risks
Color Black, Blue
Material Neoprene
Size 9
Thickness (Metric) 1.1 mm
Length (Metric) 30 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.