missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Polystyrene Standard Weighing Boats
Description
- Antistatic weighing boat
- White polystyrene
Specifications
Specifications
| Bottom Shape | Flat |
| Capacity (Metric) | 100 mL |
| Material | Polystyrene |
| For Use With (Application) | Biologically inert and resistant to dilute and weak Acids, aqueous solutions, Alcohols and bleaches |
| For Use With (Equipment) | Microwaves, Balances or Moisture Analyzers |
| Length (Metric) | 85 mm |
| Width (Metric) | 85 mm |
| Height (Metric) | 24 mm |
| Depth (Metric) | 85 mm |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?