missing translation for 'onlineSavingsMsg'
Learn More

Carl Roth™ Polystyrene Petri Dishes

Product Code. 10281695
Encompass
Click to view available options
Diameter (Metric):
90 mm
This item is not returnable. View return policy

Product Code. 10281695

Brand: Carl Roth™ N221.2

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Specifications

Color Transparent
Material Polystyrene
Shape Round
Sterility Sterile
Type Petri Dish
For Use With (Application) For seed germination
No. per Pack 825
Vent Yes
Height (Metric) 14 mm
Diameter (Metric) 90 mm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.