missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Polystyrene Container for Plant Tissue Culture
Click to view available options
Diameter (Metric):
52.5 mm
53 mm
67 mm
68 mm
Height (Metric):
64 mm
68 mm
110 mm
111.23 mm
No. per Case:
192
300
320
Sterility:
Non-sterile
Sterile
Unit Size:
Pack of 192
Pack of 300
Pack of 320
Description
- Maximum light transmission, rapid, successful growth
- Used as transport containers
Specifications
Specifications
| Closure Color | Clear |
| Closure Included | Closure Included |
| Closure Material | Polystyrene |
| Bottom Shape | Round |
| Capacity (Metric) | 175 mL |
| Color | Clear |
| Material | Polystyrene |
| Shape | Round |
| Sterility | Sterile |
| Type | Culture Container |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction