missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Acetone Wash Bottles
Description
- Bottle, screw cap, and spray tube made from polypropylene
- A pressure relief valve in the screw cap stops discharge, dripping or leakage of liquid through the spray tube due to temperature fluctuations
- Chemical resistance of the bottles are limited when aggressive filling media are used
- Rated for Acetone
Specifications
Specifications
| Capacity (Metric) | 1000 mL |
| Includes | Spray tube, pressure relief valve |
| Material | Polypropylene |
| No. per Pack | 1 Each |
| Closure Included | Yes |
| Product Type | Wash Bottle |
| Chemical Label | Acetone |
| Closure Material | Polypropylene |
| Closure Type | Screw Cap |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?