missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Polypropylene Universal Test Tube Rack
Click to view available options
Color:
Blue
Red
Holds:
Tubes (20 mm)
Tubes (30 mm)
Dimensions (L x W x H):
250 x 105 x 70 mm
300 x 110 x 85 mm
Size:
20 mm Diameter Tube Opening
30 mm Diameter Tube Opening
Unit Size:
Each
Specifications
Specifications
| Product Type | Universal Test Tube Rack |
| Color | Red |
| Holds | Tubes (20 mm) |
| Size | 20 mm Diameter Tube Opening |
| Temperature (Metric) Range | -10°C to +120°C |
| Dimensions (L x W x H) | 250 x 105 x 70 mm |
| Diameter (Metric) Opening | 20 mm |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction