missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JG Finneran Associates™ Versa Vial™, 12 x 32mm, 9mm Opening
Description
- Modified neck with vase-like design allows pick-up by most autosamplers that use 12x32mm vials
- Elongated neck accommodates variations in the robotic arm settings for reliable sample pick-up
- Largest opening (9mm) available for any autosampler allows samples to be added using a pipet tip
- Choose from clear or amber (for light sensitive samples) Type I borosilicate glass
- Available with a white marking spot for easy labeling
- For use with soft Versa Vial™ 12mm plugs that eliminate cracked necks
Specifications
Specifications
| Diameter (Metric) Inner Neck | 9 mm |
| Color | Clear |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 2 mL |
| For Use With (Application) | Chromatography using autosamplers that use 12 x 32 vials |
| Neck Style | Vase-like, Elongated |
| No. per Pack | 100 |
| Closure Type | Versa Vial™ 12 mm Plug |
| Closure Size | 12 mm |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?