missing translation for 'onlineSavingsMsg'
Learn More

JG Finneran Associates™ Versa Vial™, 12 x 32mm, 9mm Opening

Product Code. 12307089
Change view
Click to view available options
Color:
Amber
Clear
Marking Spot:
No
White
Unit Size:
Pack of 1000
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Marking Spot unitSize
12307089 Amber No Pack of 1000
12327089 Amber White Pack of 1000
12317089 Clear White Pack of 1000
12397079 Clear No Pack of 1000
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Product Code. 12307089 Supplier JG Finneran Associates™ Supplier No. 320121232A
Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Can be used in most autosamplers that use 12 x 32mm vials. JG Finneran Associates™ Versa Vial™, 12 x 32mm, 9mm Opening has a modified neck that allows pick-up by an autosampler. Available in clear or amber borosilicate glass, with or without a white marking spot.

  • Modified neck with vase-like design allows pick-up by most autosamplers that use 12x32mm vials
  • Elongated neck accommodates variations in the robotic arm settings for reliable sample pick-up
  • Largest opening (9mm) available for any autosampler allows samples to be added using a pipet tip
  • Choose from clear or amber (for light sensitive samples) Type I borosilicate glass
  • Available with a white marking spot for easy labeling
  • For use with soft Versa Vial™ 12mm plugs that eliminate cracked necks

Specifications

Diameter (Metric) Inner Neck 9 mm
Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 2 mL
For Use With (Application) Chromatography using autosamplers that use 12 x 32 vials
Neck Style Vase-like, Elongated
No. per Pack 100
Closure Type Versa Vial™ 12 mm Plug
Closure Size 12 mm
Marking Spot No
Height (Metric) 32 mm
Product Type Modified Neck Shell Vial
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.