missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Antimicrobial Reducing Connector Barbed Fittings

Product Code. p-8001242
Click to view available options
For Use With:
1/2 x 1 in. tubing I.D.
1/2 x 5/8 in. tubing I.D.
1/4 x 1/2 in. tubing I.D.
1/4 x 3/8 in. tubing I.D.
1/8 x 1/4 in. tubing I.D.
Port Size:
0.075 in. orifice
0.144 in. orifice
0.368 in. orifice
Packaging Quantity:
10 Pack
5 Pack
Unit Size:
Pack of 10
Pack of 5
This item is not returnable. View return policy

Product Code. 11770339

Brand: Masterflex™ 0636897

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

These single barb fittings offer natural silver (Ag) protection for the fitting in applications where microorganism growth is likely. Using the AgION™ technology the fittings inhibit the growth of microorganisms on the surface of the fitting.

  • Prevents the growth of bacteria, fungi, mold and mildew
  • Easily connect fluid paths without the use of tools
  • Meets EPA standards
  • NSF 51, 61 and FDA compliant
  • Silver protection is not temperature sensitive and remains effective over time
  • Silver treatment will not contaminate your sample
  • Slip flexible tubing or hose onto the barb to create a seal that typically holds pressures up to 30 psi (2 bar)
  • No leaks, flow restrictions or costly downtime
  • Sterilization by ethylene oxide (ETO) or gamma

Specifications

Material Polypropylene
For Use With 1/2 x 1 in. tubing I.D.
Packaging Quantity 5 Pack
Resistance Properties Prevents growth of bacteria, fungi, mold and mildew
Port Size 0.368 in. orifice
Sterilization Method Ethylene Oxide, Gamma
Includes Reducing connector
Color Light Blue
Maximum Pressure 30 psi (2 bar)
Product Type Barbed Fitting
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.