Learn More
Greiner Bio-One LeucoSEP™ Polypropylene Tubes
Developed for the optimal separation of lymphocytes and peripheral mononuclear cells from human whole blood and bone marrow. Greiner Bio One™ LeucoSep™ Polypropylene Tubes feature a transparent, porous, biologically inert HDPE barrier for an accurate and efficient analysis.
Brand: Greiner Bio-One 163289
Additional Details : Weight : 0.10000kg
Description
- Non-cytotoxic, non-pyrogenic
- Efficient separation of lymphocytes and mononuclear cells from peripheral blood and bone marrow
- Features:
- Enrichment directly from whole blood
- Simplified filling through porous barrier (does away with the time-consuming and laborious overlaying of the sample material)
- Rapid separation in 15 minutes at room temperature
- No additional laboratory equipment required
- Removal of erythrocytes and granulocytes
- No recontamination with erythrocytes
- No blocking of marker molecules
- Unfilled for usage of different separation media
Specifications
Yes | |
Round Bottom | |
Blue | |
Polypropylene | |
Non-sterile |
12 mL | |
Translucent | |
16.8 mm | |
110 mm |