missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Carl Roth™ Polypropylene Ice Box
Click to view available options
Capacity (Metric):
17 L
30 L
Unit Size:
Each
Specifications
Specifications
| Height (Metric) | 460 mm |
| Length (Metric) | 390 mm |
| Width (Metric) | 275 mm |
| Dimensions (L x W x H) | 390 x 275 x 460 mm |
| Material | Polypropylene |
| Type | Ice Box |
| Quantity | 1/Pk. |
| Capacity (Metric) | 30 L |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction