missing translation for 'onlineSavingsMsg'
Learn More

Ratiolab™ Polypropylene Grid Inserts for Cryo Boxes

Product Code. 10580533
Click to view available options
Tube Array:
10 x 10
9 x 9
Unit Size:
Each
Pack of 5
This item is not returnable. View return policy

Product Code. 10580533

Brand: Ratiolab™ 5220104

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

An accessory for the safe storage and transport of deep freeze materials.

  • Autoclavable and temperature resistant from -90° to +121°C
  • Insert grids are removable for greater flexibility
  • Provided in packs of 5

Specifications

Color White
Material Polypropylene
Shape Square
Type Insert Grid
For Use With (Application) Storage and Transport of Deep Freeze Samples
Max. Temperature (Metric) 121°C
Min. Temperature (Metric) -90°C
Quantity 5/pk
Tube Array 10 x 10
Withstand Temperature (Metric) -90°C to +121°C
Dimensions (L x W x H) 133 x 133 x 30 mm
Length (Metric) 133 mm
Width (Metric) 133 mm
Height (Metric) 30 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.