missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Polypropylene Funnels
Description
- Manufactured from transparent polypropylene
- Stem length of 25 mm, total length of 47 mm
- Provided in packs of 24
Specifications
Specifications
| Diameter (Metric)Top | 30 mm |
| Diameter (Metric) Stem | 4 mm |
| Material | Polypropylene |
| Color | Transparent |
| Length (Metric) Stem | 25 mm |
| Quantity | 24/pk |
| Length (Metric) Overall | 47 mm |
| Product Type | Funnel |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?