missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Polypropylene Embossed Scale Measuring Cylinders
Click to view available options
Capacity (Metric):
10 mL
500 mL
Unit Size:
Each
Description
- Hexagonal base for stability
- Tall form with embossed graduations
- DIN 12681 and ISO 6706
- Sterilizable at +121°C
- Available in different capacities
Specifications
Specifications
| Capacity (Metric) | 500 mL |
| Material | Polypropylene |
| Tolerance | ±5 mL |
| Certifications/Compliance | DIN 12681, ISO 6706 |
| Description | Tall form |
| Scale | Embossed |
| Graduations | Yes |
| Max. Temperature | 121°C |
| Shape | Round |
| Max. Temperature (English) | 248.8°F |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction