missing translation for 'onlineSavingsMsg'
Learn More

Karl Hecht™ Polypropylene Embossed Scale Measuring Cylinders

Product Code. 10165721
Click to view available options
Capacity (Metric):
10 mL
500 mL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10165721

Brand: Karl Hecht™ 42195012

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Tall form polypropylene cylinders with easy-to-read embossed graduation marks for general laboratory use.

  • Hexagonal base for stability
  • Tall form with embossed graduations
  • DIN 12681 and ISO 6706
  • Sterilizable at +121°C
  • Available in different capacities

Specifications

Capacity (Metric) 10 mL
Material Polypropylene
Tolerance ±0.2 mL
Certifications/Compliance DIN 12681, ISO 6706
Description Tall form
Scale Embossed
Graduations Yes
Max. Temperature 121°C
Shape Round
Max. Temperature (English) 248.8°F
Sterility Sterile
Base Type Hexagonal
Type Ungraduated Measuring Cylinder
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.