missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Polypropylene Bulb Pipet
Click to view available options
Volume (Metric):
25 mL
50 mL
Unit Size:
Pack of 6
Specifications
Specifications
| Calibrated | Yes |
| Material | Polypropylene |
| Quantity | 6 Pack |
| Volume (Metric) | 25 mL |
| Length (Metric) | 450 mm |
| Type | Bulb Pipet |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction