missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Rapid Couplings, NW 3.2 mm, Male Connections, Hose Nipples with Hose Nozzles

Product Code. 10540773 Shop All Bürkle Products
Click to view available options
Tubing Size:
1.6 mm dia. x 20 m
3.2 mm
6.4 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10540773

Brand: Buerkle™ 87511002

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Rapid Couplings, NW 3.2 mm, Male Connections, Hose Nipples with Hose Nozzles – Fast and safe connection for liquids, gases, compressed air and vacuum. Buerkle™ Rapid Couplings are ideal when connecting and separating hoses, machines, apparatus, containers and more.

  • Rapid couplings are the ideal when connecting and separating hoses, machines, apparatus, containers, etc
  • For a fast and safe connection
  • For liquids, gases, compressed air and vacuum
TRUSTED_SUSTAINABILITY

Specifications

Description Without valve
Diameter (Metric) Inner 3.2 mm
Material POM
Overall Length (Metric) 27 mm
For Use With 3.2 mm Hose
Min. Operating Temperature (Metric) -40°C
Packaging Quantity 1
Tubing Size 3.2 mm
Thread Size NW 3.2 mm
Includes Male connections, hose nipples with hose nozzles
Maximum Pressure 10 bar
Max. Operating Temperature (Metric) 80°C
Product Type Rapid Coupling
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.