missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scancell Folien Vertriebs™ Polyethylene Ziplock Bag with Three White Fields
18.02 € - 88.30 €
Specifications
Product Type | Ziplock Bag |
---|---|
Color | Clear |
Material | Polyethylene |
Thickness (Metric) | 0.050 mm |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10777411
|
Scancell Folien Vertriebs™
11011015 |
100 x 125 x 0.05mm |
33.28 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10380931
|
Scancell Folien Vertriebs™
11012030 |
200 x 300 x 0.05mm |
88.30 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
10204913
|
Scancell Folien Vertriebs™
11010608 |
60 x 80 x 0.05mm |
18.02 €
Pack of 1000 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||||
10200143
|
Scancell Folien Vertriebs™
11011622 |
160 x 220 x 0.05mm |
64.98 €
Pack of 100 |
Estimated Shipment: 03-06-2024
Log in to see stock. |
|||||
Specifications
Ziplock Bag | |
Clear | |
Polyethylene | |
0.050 mm |