missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huenersdorf™ HDPE, Wide Mouth Jerry Can
Click to view available options
:
Capacity: 31L; No. per Case: 1 Each
Description
- Natural
- Food-safe polyethylene (HDPE)
- UV protection for long life
Specifications
Specifications
| Capacity (English) | 8 gal. |
| Capacity (Metric) | 31 L |
| Closure Material | Polyethylene |
| Depth (Metric) | 252 mm |
| For Use With (Application) | For Use With Fuels and Chemicals |
| Includes | threaded plug |
| Material | HDPE |
| Mouth Style | Wide |
| No. per Case | 1 Ea. |
| No. per Pack | 1 Ea. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction