missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scancell Folien Vertriebs™ Polyethylene Bag
Click to view available options
Dimensions (L x W):
150 x 200 x 0.050mm
200 x 300 x 0.050mm
200 x 350 x 0.050mm
250 x 400 x 0.10mm
250 x 450 x 0.10mm
300 x 500 x 0.050mm
Unit Size:
Pack of 100
Pack of 1000
Specifications
Specifications
| Color | Clear |
| Material | Polyethylene |
| Dimensions (L x W) | 200 x 350 x 0.050mm |
| Product Type | Bag |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction