missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Low-profile label for use on frozen surfaces or on room-temperature surfaces.

Product Code. 15146272
Change view
Click to view available options
Color:
White
White, Transparent
Width (Metric):
9.53 mm
15.24 mm
25.4 mm
48.26 mm
Height (Metric):
9.53 mm
12.7 mm
15 mm
25.40 mm
38.1 mm
41.28 mm
44.45 mm
45.72 mm
66.68 mm
Unit Size:
Each
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Product Code. Color Width (Metric) Height (Metric) unitSize
15146272 White, Transparent 15.24 mm 15 mm Each
15186262 White, Transparent 15.24 mm 45.72 mm Each
15146262 White, Transparent 15.24 mm 66.68 mm Each
12123801 White, Transparent 15.24 mm 38.1 mm Each
15126272 White, Transparent 25.4 mm 44.45 mm Each
15136272 White, Transparent 9.53 mm 15 mm Each
12654883 White 25.4 mm 12.7 mm Each
15156262 White 25.4 mm 41.28 mm Each
15136262 White 25.4 mm 9.53 mm Each
12674883 White 48.26 mm 25.40 mm Each
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Product Code. 15146272 Supplier Brady™ Supplier No. 710780

Please to purchase this item. Need a web account? Register with us today!

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Low-profile label for use on frozen surfaces or on room-temperature surfaces.

  • Opaque to cover legally protected patient information
  • Ultra thin
  • Lasts in liquid nitrogen, autoclaves and hot water baths
  • Permanent Acrylic adhesive

Specifications

Certifications/Compliance 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC
Description BMP71 Label Printer Labels
Adhesive Type Acrylic, Permanent
Color White, Transparent
Finish Matte
Format Self-laminating
Material Polyester
Print Technology Thermal Transfer
Product Type Printer Label
For Use With (Application) Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides
For Use With (Equipment) BMP™71
Labels per Row 1
No. per Pack 1 Box
Shape Rectangle
Size (Metric) 15.24 x 48.26 mm (W x H)
Temperature Range (Metric) -196°C to +110°C
Thickness (Metric) 0.012 mm
Dimensions (LxW) 48.26 x 15.24 mm
Width (Metric) 15.24 mm
Height (Metric) 15 mm
Height (Metric) Printable Area 40 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.